Zoro Homepage

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6326 08 00WP2

  • Zoro # G705293346


product price: $1.19
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Beverages, Carbon Dioxide, Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326 08 00WP2
Zoro #
G705293346
UPC #
-
Country of Origin
France

Dimensions

Overall Length
33 mm
Fitting Tube Size Outer Diameter
8 mm

Details

Item
Push-Fit Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Beverages, Carbon Dioxide, Potable Water
Resistance Properties
Chemical-Resistant
System of Measurement
Metric
Fitting Material
Polymer
Color
White
Maximum Operating Pressure
230 psi
Maximum Operating Temperature
265 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Minimum Operating Temperature
35 Degrees F
Fitting Shape
Plug
Fitting Features
Rigid
For Media Type
Beverages, Gases
Operating Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
265 Degrees F

Description

Push-Fit Cap, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 8 mm, Material Grade Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 33 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.