Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6340 04 00WP2

  • Zoro # G305293340


product price: $4.49
/ea

Key Features

Specific Fitting Shape
Union Wye
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
265 Degrees F
Application
Beverages, Carbon Dioxide, Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340 04 00WP2
Zoro #
G305293340
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 3/16 in
Fitting Side C Tube Outer Diameter
5/32 mm
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
5/32 mm
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Union Wye
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
265 Degrees F
Application
Beverages, Carbon Dioxide, Potable Water
Release Type
Ring
Fitting Side C Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
230 psi
Compatible Tube Material
Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Color
White
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial/Metric
Fitting Shape
Wye Union
For Media Type
Beverages, Gases, Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
230 psi
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
265 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Coupling

Description

Push-Fit Wye Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 mm, Fitting Material Nylon, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.