Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6382 56 60WP2

  • Zoro # G105670143


product price: $4.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Minimum Operating Temperature
35 Degrees F
Overall Length
1 15/16 in
Fitting Side B Connection Type
Tube Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382 56 60WP2
Zoro #
G105670143
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 15/16 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Minimum Operating Temperature
35 Degrees F
Fitting Side B Connection Type
Tube Stem
Compatible Tube Material
Polyethylene
Color
White
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Application
Fluid Transfer, Food Process, Medical, Purification
Fitting Material
Polymer
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
199 Degrees F
Maximum Operating Pressure
230 psi
Release Type
Ring
Resistance Properties
Chemical-Resistant
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Series
Legris
Operating Pressure - Maximum
230 psi
Fitting Side 2 Connection Type
Tube Stem
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
199.4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Beverages, Potable Water

Description

Push-Fit Elbow Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 199 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.