Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6383 56 00WP2

  • Zoro # G605307242


product price: $3.49
/ea

Key Features

Specific Fitting Shape
Tee
Color
White
Maximum Operating Pressure
230 psi
Overall Length
1 3/16 in
Fitting Side C Tube Outer Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6383 56 00WP2
Zoro #
G605307242
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 3/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
White
Maximum Operating Pressure
230 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Tube Stem
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
System of Measurement
Imperial
Compatible Tube Material
Polyethylene
Application
Beverages, Carbon Dioxide, Potable Water
Fitting Material
Nylon
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Minimum Operating Temperature
35 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Shape
Tee
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Beverages, Gases, Potable Water
Fitting Features
Rigid
Operating Temperature - Minimum
35 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Tube Stem
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
230 psi

Description

Push-Fit Tee Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.