Zoro Homepage

Front Ferrule, Steel, 1/4 in

  • Mfr # 4FF4-S

  • Zoro # G0492633


product price: $2.35
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Front Ferrule
Fitting Connection Type
Compression
Tube Size
1/4 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FF4-S
Zoro #
G0492633
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Steel, Material Grade A108, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 800 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series A-LOK(R), Standards ASTM A108, QQ-S 637, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 20 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.