Zoro Homepage
This item is Discontinued.
Parker Fuel Tubing, Brown, 27/64 in. Inside Dia. HTFL-10B-BRN-250

Fuel Tubing, Brown, 27/64 in. Inside Dia. (Discontinued)

  • Mfr # HTFL-10B-BRN-250
  • Zoro # G4420258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTFL-10B-BRN-250
Zoro #
G4420258
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
27/64"
Outside Dia.
5/8"
Length
250 ft

Details

Features
-50 Degrees to 266 Degrees F Working Temperature, 140 psi Maximum Working Pressure, 900 psi Minimum Burst Pressure
Material
Nylon
Item
Fuel Tubing
For Use With
Diesel Fuel
Color
Brown

Description

Fuel Tubing, Inside Dia. 27/64 in, Length 250 ft, Material Nylon, Outside Dia. 5/8 in, Color Brown, For Use With Diesel Fuel, Features -50 Degrees to 266 Degrees F Working Temperature, 140 psi Maximum Working Pressure, 900 psi Minimum Burst Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.