This item is Discontinued.

No Product Image Available

GFS 32/16-PS CF (Discontinued)

  • Mfr # GFS32/16SCF
  • Zoro # G409825225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFS32/16SCF
Zoro #
G409825225
UPC #
-
Country of Origin
Germany

Description

4 bolt flange connection ISO 6162-1/2 SAE J518 Code 61/62 and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection's success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. Markets: - Environment - Industrial - Machine Tools - Marine - Materials Handling - Mobile Industries - Power Generation - Press Building Applications: - Suitable for general hydraulic and industrial applications. This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes: - Ability to connect tube fittings connection systems to SAE port systems - Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques - Less tightening torque means smaller wrenches and wrench swing clearances - providing ease of assembly in tight working environment. - Single seal point between tube/pipe/hose assembly and the port - Ease of disassembly through use of split clamps possible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.