Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Pressure Control, 1/2 In

  • Mfr # LAC4-295HP

  • Zoro # G3901816


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Parker Model Number
LAC4-295HP
Construction
Brass Body Copper Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC4-295HP
Zoro #
G3901816
UPC #
687472185543
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2
Receiver Connection Size
1/2 in
Overall Length
3 11/16 in
Discharge Connection Size
1/2 in
Overall Height
4 3/4 in
Overall Width
1 15/16 in
Port Size
1/2 in
Condenser Connection Size
1/2 in

Details

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Parker Model Number
LAC4-295HP
Construction
Brass Body Copper Fittings
Agency Compliance
UL SA-5460
Item
Head Pressure Control
Set Points
295
Design Pressure (PSIG)
450 psig
Port (In.)
1/2 in
Connection
ODF
Standards
UL SA-5460
Condenser Connection Type
Sweat
Element Material
Steel
Receiver Connection Type
Sweat
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507
For Refrigerant Group
HCFC, HFC
Condenser Connection Gender
Female
For Media State
Vapor
Element Type
Dome
Receiver Connection Gender
Female
Body Material
Brass
For Media
Refrigerant
Operating Pressure - Maximum
500 psi
Includes Strainer
Strainer Not Included
Connection Material
Copper
Opening Pressure - Maximum
295 psi
Actuation Mechanism
Pressure
Specific Valve Action
Low Ambient Control
Product Type
Head Pressure Control Valve
Element Adjustment
Fixed
Discharge Connection Gender
Female
Discharge Connection Type
Sweat
Number of Ways
Three-Way

Description

Head Pressure Control, Automatic, ODF, Connection Size (In.) 1/2, Port (In.) 1/2, Design Pressure (PSIG) 450, Set Points 295, Brass Body Copper Fittings, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.