Zoro Homepage

Head Pressure Control, Automatic

  • Mfr # LAC10-295HP

  • Zoro # G4133701


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Connection
ODF
Set Points
295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAC10-295HP
Zoro #
G4133701
UPC #
687472332008
Country of Origin
United States

Dimensions

Connection Size (In.)
1-3/8 x 1-1/8 x 1-1/8
Overall Height
6 15/16 in
Port Size
3/4 in
Condenser Connection Size
1 1/8 in
Discharge Connection Size
1 3/8 in
Overall Width
3 5/8 in
Receiver Connection Size
1 1/8 in
Overall Length
5 3/8 in
Bulb Length
3.6 in

Details

Type
Automatic
For Use With
Refrigeration and Air conditioning Systems
Application
Low Ambient Control
Connection
ODF
Set Points
295
Construction
Brass Body Copper Fittings
Item
Head Pressure Control
Parker Model Number
LAC10-295HP
Port (In.)
3/4 in
Agency Compliance
UL SA-5460
Design Pressure (PSIG)
450 psig
Standards
UL SA-5460
Opening Pressure - Maximum
295 psi
Receiver Connection Type
Sweat
Element Type
Dome
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-407C, R-410A, R-507
For Refrigerant Group
HCFC, HFC
Condenser Connection Gender
Female
Includes Strainer
Strainer Not Included
Connection Material
Copper
Body Material
Brass
Discharge Connection Gender
Female
For Media
Refrigerant
Number of Ways
Three-Way
Product Type
Head Pressure Control Valve
For Media State
Vapor
Operating Pressure - Maximum
450 psi
Receiver Connection Gender
Female
Discharge Connection Type
Sweat
Element Adjustment
Fixed
Actuation Mechanism
Pressure
Element Material
Steel
Condenser Connection Type
Sweat
Specific Valve Action
Low Ambient Control

Description

Head Pressure Control, Automatic, ODF, Connection Size (In.) 1-3/8 x 1-1/8 x 1-1/8, Port (In.) 3/4, Design Pressure (PSIG) 450, Set Points 295, Brass Body Copper Fittings, Application Low Ambient Control, For Use With Refrigeration and Air Conditioning Systems, UL SA-5460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.