Hex Bushing Brass Bushing, 1/2 in Female NPT X 1 in Male NPT

  • Mfr # 209P-16-8

  • Zoro # G400489464


product price:  $8.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Overall Length
1 1/4 in
Material Grade
C37700
Standards
SAE J530, SAE J531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209P-16-8
Zoro #
G400489464
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Item
Bushing
Material Grade
C37700
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT

Description

Hex Bushing, Brass, C37700, 1/2 in, Female, NPT, 1 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.