Zoro Homepage

Hex Cap, 316 SS, 1/2 in, NPT Pipe Size

  • Mfr # 1/2 HPC-SS

  • Zoro # G000689752


product price: $50.85
/ea

Key Features

Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 HPC-SS
Zoro #
G000689752
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Overall Length
1 5/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Stainless Steel
Item
Hex Cap
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Maximum Operating Pressure
6,000 psi
Fitting Side A Type
NPT
Includes Seal
No
Material Grade
316

Description

Hex Cap, Stainless Steel, 316, 1/2 in, Female, NPT, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.