Hex Cap, 316 SS, 3/4 in, NPT Pipe Size
Mfr # 3/4 HPC-SS
Zoro # G400713101
product price: $55.99
/eaKey Features
Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
1 1/4 in
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 HPC-SS
Zoro #
G400713101
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/4 in
Overall Length
1 7/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Stainless Steel
Item
Hex Cap
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316
Fitting Side A Gender
Female
Maximum Operating Pressure
4,800 psi
Description
Hex Cap, Stainless Steel, 316, 3/4 in, Female, NPT, 4,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.