Hex Cap Brass Hex Cap, 3/4 in Female NPT X
Mfr # 12 CP-B
Zoro # G100690337
product price: $63.89
/eaKey Features
Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Brass
Color
Brown
Overall Length
1 7/16 in
Application
Air, Natural Gas, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12 CP-B
Zoro #
G100690337
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 7/16 in
Hex Size
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Hex Cap
Pipe Fitting Material
Brass
Item
Hex Cap
Color
Brown
Application
Air, Natural Gas, Oil
Material Grade
C36000
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
3000 psi
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Description
Hex Cap, Brass, C36000, 3/4 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.