Hex Coupling, 316 SS, 3/4" Pipe Size, FNPT
Mfr # 12-12 FHC-SS
Zoro # G800441864
product price: $58.59
/eaKey Features
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Hex Size
1 3/8 in
Color
Silver
Application
Air, Natural Gas, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-12 FHC-SS
Zoro #
G800441864
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 3/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/2 in
Details
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Item
Coupling
Color
Silver
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Material Grade
316
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
4,300 psi
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Description
NPT Pipe Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.