Zoro Homepage

Hex Coupling, 316 SS, 3/4 x 1/2 in, FNPT

  • Mfr # 12-8 FHC-SS

  • Zoro # G700441858


product price: $63.99
/ea

Key Features

Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Hex Size
1 3/8 in
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8 FHC-SS
Zoro #
G700441858
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 7/8 in

Details

Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
Stainless Steel
Item
Coupling
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Maximum Operating Pressure
4,300 psi

Description

NPT Pipe Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.