Hex Head Plug, 316 SS, 1 1/2 in, Male SAE
Mfr # 24 P5ON-SS
Zoro # G000689790
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Hex Size
2 1/8 in
Color
Silver
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24 P5ON-SS
Zoro #
G000689790
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
2 1/8 in
Overall Length
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
Material Grade
316
Fitting Side A Type
SAE-ORB
Includes Seal
Yes
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3,600 psi
Seal Material
Nitrile
Description
Hex Head Plug, Stainless Steel, 316, 1 1/2 in, Male, SAE-ORB, 3,600 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.