Zoro Homepage

Hex Head Plug, 316 SS, 1 in, Male SAE

  • Mfr # 16 P5ON-SS

  • Zoro # G500689801


product price: $86.05
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Standards
ISO 6149
Hex Size
1 1/2 in
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 P5ON-SS
Zoro #
G500689801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
1 1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Standards
ISO 6149
Application
Hydraulic Fluid
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side A Type
SAE-ORB
Includes Seal
Yes
Material Grade
316
Maximum Operating Pressure
6,600 psi
Seal Material
Nitrile

Description

Hex Head Plug, Stainless Steel, 316, 1 in, Male, SAE-ORB, 6,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.