Hex Head Plug, 316 SS, 1/2 in, M BSPT
Mfr # 1/2HP3MSS
Zoro # G200713134
product price: $54.65
/eaKey Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Hex Size
22 mm
Standards
BS 21, ISO 7-1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2HP3MSS
Zoro #
G200713134
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
22 mm
Fitting Side A Outside Diameter
1/2 in
Overall Length
15/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Standards
BS 21, ISO 7-1
Color
Silver
Application
Hydraulic Fluid
Includes Seal
No
Maximum Operating Pressure
6,000 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
BSPT
Material Grade
316
Description
Hex Head Plug, Stainless Steel, 316, 1/2 in, Male, BSPT, 1/2 in, 6,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.