Zoro Homepage

Hex Head Plug, 316 SS, 1/8 in, Male SAE

  • Mfr # 2 P5ON-SS

  • Zoro # G800689785


product price: $24.79
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 P5ON-SS
Zoro #
G800689785
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
9/16 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
Maximum Operating Pressure
9,000 psi
Includes Seal
Yes
Material Grade
316
Fitting Side A Type
SAE-ORB
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Seal Material
Nitrile

Description

Hex Head Plug, Stainless Steel, 316, 1/8 in, Male, SAE-ORB, 9,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.