Zoro Homepage

Hex Head Plug, 316 SS, 3/8 in, M BSPT

  • Mfr # 3/8HP3MSS

  • Zoro # G000919699


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Standards
BS 21, ISO 7-1
Hex Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8HP3MSS
Zoro #
G000919699
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
17 mm
Fitting Side A Outside Diameter
3/8 in
Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Application
Hydraulic Fluid
Standards
BS 21, ISO 7-1
Color
Silver
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
BSPT
Material Grade
316
Maximum Operating Pressure
6,000 psi
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug, Stainless Steel, 316, 3/8 in, Male, BSPT, 3/8 in, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.