Hex Head Plug, 316 SS, 3/8 in, Male NPT
Mfr # 6 PHH-SS
Zoro # G700441971
product price: $22.45
/eaKey Features
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6 PHH-SS
Zoro #
G700441971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
7/16 in
Details
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hollow Hex Plug
Application
Air, Natural Gas, Oil
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Material Grade
316
Maximum Operating Pressure
7,200 psi
Includes Seal
No
Description
NPT Pipe Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.