Zoro Homepage

Hex Head Plug, 316 SS, 3/8 in, Male SAE

  • Mfr # 3 P5ON-SS

  • Zoro # G800689754


product price: $33.49
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 P5ON-SS
Zoro #
G800689754
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1/2 in
Overall Length
9/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Material Grade
316
Includes Seal
Yes
Seal Material
Nitrile
Fitting Side A Type
SAE-ORB
Maximum Operating Pressure
9,000 psi

Description

Hex Head Plug, Stainless Steel, 316, 3/8 in, Male, SAE-ORB, 9,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.