Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, 316 SS, 3/8 in, Male SAE

  • Mfr # 6 P5ON-SS

  • Zoro # G500689740


product price: $13.99
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 P5ON-SS
Zoro #
G500689740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
11/16 in
Overall Length
11/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Item
Hex Head Plug
Color
Silver
Application
Hydraulic Fluid
Standards
ISO 6149
Fitting Side A Gender
Male
Fitting Side A Type
SAE-ORB
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Includes Seal
Yes
Maximum Operating Pressure
7,200 psi
Material Grade
316

Description

Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 316, Threaded, 3/4 in Overall Length, 7,200 psi Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.