Zoro Homepage

Hex Head Plug Brass Hex Head Plug, 1/8 in Male NPT X

  • Mfr # 1/8 HP-B

  • Zoro # G300690281


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Material Grade
CA360
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8 HP-B
Zoro #
G300690281
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Overall Length
9/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Item
Hex Head Plug
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Material Grade
CA360
Application
Hydraulic Fluid
Color
Brown
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPT
Maximum Operating Pressure
3,900 psi

Description

Hex Head Plug, Brass, CA360, 1/8 in, Male, NPT, 1/8 in, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.