Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Head Plug, Carbon Steel, 1/4 In, MNPT

  • Mfr # 4 PH-S

  • Zoro # G1585017


product price: $11.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Length
1-1/16"
Pipe Size - Pipe Fitting
1/4"
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 PH-S
Zoro #
G1585017
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
1-1/16"
Pipe Size - Pipe Fitting
1/4"
Fitting Length
1 1/16 in
Pipe Size (Fittings)
1/4"
Hex Size
9/16"
Overall Length
3/4 in
Thread Size
1/4 in -18
Nominal Pipe Size
1/4 in

Details

Item
Hex Head Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Head Plug
Max. Pressure
8000 psi
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Hex Head Plug
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Plug Drive Style
9/16 in Hex
Finish/Coating
Zinc-Plated
Magnetic
Yes
Maximum Operating Pressure
8,000 psi

Description

Hex Head Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male NPT, 3/4 in Overall Length, 8,000 psi Maximum Operating Pressure, -20 Degrees to 800 Degrees F, Plug Construction Cored, Plug Drive Style 9/16 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.