Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nipple, 1/2 x 1/4 In, Hex 7/8

  • Mfr # 8-4 MHN-S

  • Zoro # G1425051


product price: $13.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Nipple
Pipe Fitting Length
1-11/16"
Pipe Size
1/2" x 1/4"
Specific Pipe Fitting Shape
Hex Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-4 MHN-S
Zoro #
G1425051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
1-11/16"
Pipe Size
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2" x 1/4"
Hex Size
7/8"
Fitting Length
1 11/16 in
Overall Length
1 11/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/2 x 1/4"

Details

Item
Hex Nipple
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
7000 psi
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fitting Connection Type
MNPT
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated
Application
Air, Natural Gas, Oil
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
7,000 psi
Includes Seal
No

Description

Straight, Carbon Steel, Zinc Plated, 1/2 in, Male, Threaded, 14, 1/2, 1/4 in, Male, Threaded, 18, 1/4, 7,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.