Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nipple, 316 SS, 1/8" Pipe Size, MNPT

  • Mfr # 2-2 MHN-SS

  • Zoro # G900441979


product price: $11.99
/ea

Key Features

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Hex Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2 MHN-SS
Zoro #
G900441979
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Item
Hex Nipple
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Color
Silver
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Male
Material Grade
316
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
9,100 psi
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

The PARKER 2-2 MHN-SS is a stainless steel hex nipple with ends that are male-threaded NPT on both sides, connecting to female-threaded components; nominal pipe size: 1/8 in.

Maximum Operating Pressure: 9,100 psi.

Key Features:

  • Material: 316 stainless steel
  • Application: Air, Natural Gas, Oil
  • Fitting Side A Gender: Male
  • Fitting Side A Nominal Pipe Size: 1/8 in
  • Fitting Side A Type: NPT
  • Fitting Side B Gender: Male
  • Fitting Side B Nominal Pipe Size: 1/8 in
  • Fitting Side B Type: NPT
  • Hex Size: 7/16 in
  • Overall Length: 1 in
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Lead-free compliance status: Not compliant with applicable low-lead standards.
  • Material Grade: 316
  • Maximum Operating Pressure: 9,100 psi
  • Pipe Fitting Material: Stainless Steel
  • Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.