Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Reducing Coupling, Carbon Steel, FNPT

  • Mfr # 4-2 FHC-S

  • Zoro # G0440991


product price: $6.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Reducing Coupling
Pipe Fitting Length
0.94"
Pipe Size
1/4" x 1/8"
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 FHC-S
Zoro #
G0440991
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
0.94"
Pipe Size
1/4" x 1/8"
Fitting Length
47/50"
Hex Size
3/4"
Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
15/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Thread Size
1/4 x 1/8"

Details

Item
Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Reducing Coupling
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Max. Pressure
7000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 800 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Hex Reducing Coupling
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
7,000 psi
Application
Air, Natural Gas, Oil
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Hex Coupling, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 7,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.