Zoro Homepage

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP06BSS1N

  • Zoro # G314652732


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Handle Finish
Zinc Coated
Overall Width
1.26 in
Valve Control
On/Off Control
Port-to-Port Length
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP06BSS1N
Zoro #
G314652732
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.26 in
Port-to-Port Length
2.83 in
Overall Height
3.46 in
Handle Length
4.53 in
Port Connection Size
3/8 in
Overall Length
5.95 in

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.