Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hydraulic Ball Valve

  • Mfr # BVHP16BSS1NA

  • Zoro # G114652703


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Series
BV
Overall Width
2.76 in
Valve Type
Ball
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVHP16BSS1NA
Zoro #
G114652703
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.76 in
Port Connection Size
1 in
Overall Height
5.47 in
Handle Length
6.73 in
Overall Length
8.96 in
Port-to-Port Length
4.45 in

Details

Item
High Pressure Hydraulic Ball Valve
Number of Ways
Two-Way
Series
BV
Valve Type
Ball
Handle Material
Steel
Standards
FAA Approved
Valve Control
On/Off Control
Includes Seals
Seals Included
Adjustment Method
Handle
Body Finish
Zinc Coated
Control Direction
Two-Way
Handle Lockability
Lockable
For Media
Gas, Oil, Water
Pressure - Maximum
7,250 psi
Ball Seal Material
Delrin
Mounting
Inline
Ball Material
Steel
Actuation Mechanism
Manual
Handle Finish
Zinc Coated
Shaft Seal Material
Nitrile
Operating Temperature - Minimum
-20 Degrees F
Body Material
Steel
Port Connection Type
BSPP
Operating Temperature - Maximum
100 Degrees F
Ball Finish
Chrome Coated

Description

High Pressure Hydraulic Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.