This item is Discontinued.

No Product Image Available

HIGH TEMP FUEL LINE (Discontinued)

  • Mfr # HTFL-8B-BRN-500
  • Zoro # G609841032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTFL-8B-BRN-500
Zoro #
G609841032
UPC #
-
Country of Origin
United States

Description

Using Parker's Diesel Fuel Tubing can reduce installation costs by saving weight and labor in comparison with hose and hard-line tubing. Parflex offers two types of diesel fuel tubing; PFT for lower temperature applications and HTFL, for higher temperatures operates up to 266 DegF 130 DegC. Both designs are chemical resistant and 100% pressure tested. PFT is constructed with a seamless extruded nylon core, reinforced with a fibrous reinforcement and bonded with a protective blue nylon cover sheath for added durability and strength. HTFL tubing is constructed of a proprietary, chemical resistant nylon, reinforced with high strength yarn fiber, and jacketed with a brown, UV resistant cover. For other colors, consult the division. Markets: - On-Road Transportation - Mobile - Military Features/Benefits: - Nylon tubing designed for use in engine and other mobile fuel systems - Heat and light stabilized - 100% quality controlled - 100% pressure tested - Can reduce installation cost by saving weight and labor in comparison with hose and hard-line tubing - Preformed tubes are available for quicker installation Applications: - Diesel fuel applications Certifications/Compliance: - Compatible with JP-5 MIL-DTL-5624 and JP-8 MIL-DTL-83133 - HTFL - Compatible with Biodiesel per Parflex PPB PL-18 hard-line tubing Technical Specifications: - Heat and light stabilized seamless extruded nylon core reinforced with fibrous reinforcement and bonded with a protective nylon cover sheath - Use with NTA Series and DF Diesel Fuel Only Series fittings from Parker Fluid System Connectors Division See FSC Catalog CAT3501E USA for specific fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.