Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Head Plug Brass Hollow Hex Plug, 3/8 in Male NPT X

  • Mfr # 6 PHH-B

  • Zoro # G700690324


product price: $18.85
/ea

Key Features

Specific Fitting Shape
Hollow Hex Head Plug
Pipe Fitting Material
Brass
Material Grade
C36000
Color
Brown
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 PHH-B
Zoro #
G700690324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hollow Hex Head Plug
Pipe Fitting Material
Brass
Item
Hollow Hex Plug
Material Grade
C36000
Color
Brown
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16
Application
Air, Natural Gas, Oil
Includes Seal
No
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Maximum Operating Pressure
4,000 psi

Description

Hollow Hex Head Plug, Brass, C36000, 3/8 in, Male, NPT, 4,000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.