Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug, 1-1/2 In, BSPP

  • Mfr # VSTI11/2EDCF

  • Zoro # G5009137


product price: $49.55
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
57/64"
Hex Size
24mm
Pipe Size (Fittings)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI11/2EDCF
Zoro #
G5009137
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
57/64"
Hex Size
24mm
Pipe Size (Fittings)
1-1/2"
Fitting Length
57/64 in
Pipe Size - Pipe Fitting
1-1/2"
Thread Size
1-1/2"
Outside Diameter
24 mm
Overall Length
7/8 in
Nominal Pipe Size
1 1/2 in

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Standards
ISO 1179-1
Max. Pressure
4500 psi
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 500 Degrees F
Fitting Connection Type
BSPP
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hollow Hex Plug
Maximum Operating Pressure
630 bar
Magnetic
Yes
Seal Material
Nitrile
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc-Plated

Description

Hollow Hex Head Plug, 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 24 mm Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1-1/2 In., Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.