Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug, 1-1/4 In, BSPP

  • Mfr # VSTI11/4EDCF

  • Zoro # G5009121


product price: $40.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
57/64"
Specific Pipe Fitting Shape
Hollow Hex Plug
Fitting Length
57/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSTI11/4EDCF
Zoro #
G5009121
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
57/64"
Fitting Length
57/64"
Pipe Size (Fittings)
1-1/4"
Hex Size
22mm
Pipe Size - Pipe Fitting
1-1/4"
Overall Length
7/8 in
Thread Size
1-1/4"
Outside Diameter
22 mm
Nominal Pipe Size
1 1/4 in

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Specific Pipe Fitting Shape
Hollow Hex Plug
Standards
ISO 1179-1
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Fitting Connection Type
BSPP
Max. Pressure
4500 psi
Temp. Range
-65 Degrees to 500 Degrees F
Magnetic
Yes
Maximum Operating Pressure
630 bar
Seal Material
Nitrile
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc-Plated

Description

Hollow Hex Head Plug, 1 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 22 mm Outside Diameter, 7/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1-1/4 In., Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.