Zoro Homepage

Hollow Hex Plug, 1/2 In, BSPP

  • Mfr # VSTI1/2EDCF

  • Zoro # G5007615


product price: $10.29
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
3/4"
Max. Pressure
5800 psi
Specific Pipe Fitting Shape
Hollow Hex Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI1/2EDCF
Zoro #
G5007615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
3/4"
Hex Size
10mm
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Fitting Length
3/4"
Thread Size
1/2"
Overall Length
11/16 in
Outside Diameter
10 mm
Nominal Pipe Size
1/2 in

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Max. Pressure
5800 psi
Specific Pipe Fitting Shape
Hollow Hex Plug
Basic Pipe Fitting Material
Metal
Standards
ISO 1179-1
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 500 Degrees F
Fitting Connection Type
BSPP
Maximum Operating Pressure
630 bar
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Magnetic
Yes
Finish/Coating
Zinc-Plated

Description

Hollow Hex Head Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 10 mm Outside Diameter, 11/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1/2 In., Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.