Zoro Homepage

Hollow Hex Plug, 1/8 In, BSPP

  • Mfr # VSTI1/8EDCF

  • Zoro # G5008306


product price: $7.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
15/32"
Pipe Size (Fittings)
1/8"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI1/8EDCF
Zoro #
G5008306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
15/32"
Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8"
Hex Size
5mm
Fitting Length
15/32"
Overall Length
7/16 in
Outside Diameter
1 in
Thread Size
1/8"
Nominal Pipe Size
1/8 in

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Basic Pipe Fitting Material
Metal
Fitting Connection Type
BSPP
Temp. Range
-65 Degrees to 500 Degrees F
Standards
ISO 1179-1
Max. Pressure
5800 psi
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Hollow Hex Plug
Includes Seal
Yes
Maximum Operating Pressure
630 bar
Finish/Coating
Zinc-Plated
Seal Material
Nitrile
Magnetic
Yes
Includes Pre-Applied Thread Sealant
No

Description

Hollow Hex Head Plug, 1/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 1 in Outside Diameter, 7/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 1/8 In., Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.