Zoro Homepage

Hollow Hex Plug, 316 SS, 33 mm x 2 in

  • Mfr # VSTI33X2OR71

  • Zoro # G000919651


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI33X2OR71
Zoro #
G000919651
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
33 mm

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Item
Hollow Hex Plug
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
Metric
Maximum Operating Pressure
5,800 psi
Includes Seal
Yes
Material Grade
316
Fitting Side A Gender
Male

Description

Hollow Hex Plug, Stainless Steel, 316, 33 mm, Male, Metric, 2 in, Female, 5,800 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.