Zoro Homepage

Hollow Hex Plug, 316 SS, 42 mm x 2 in

  • Mfr # VSTI42X2OR71

  • Zoro # G600932784


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Color
Silver
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI42X2OR71
Zoro #
G600932784
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side A Nominal Pipe Size
42 mm
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Item
Hollow Hex Plug
Application
Hydraulic Fluid
Color
Silver
Standards
ANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149
Maximum Operating Pressure
5,800 psi
Fitting Side B Gender
Female
Includes Seal
Yes
Fitting Side A Type
Metric
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Material Grade
316

Description

Hollow Hex Plug, Stainless Steel, 316, 42 mm, Male, Metric, 2 in, Female, 5,800 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.