Zoro Homepage

Hollow Hex Plug, 316 Stainless Steel

  • Mfr # VSTI26X1.5ED71

  • Zoro # G6132926


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
M26 x 1-1/2"
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI26X1.5ED71
Zoro #
G6132926
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
M26 x 1-1/2"
Outside Dia.
1-17/64"
Pipe Size (Fittings)
M26 x 1-1/2"
Hex Size
12mm
Overall Length
13/16 in
Outside Diameter
1 1/4 in
Nominal Pipe Size
M26 x 1 1/2 in
Thread Size
M26 x 1 x 1.50

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Metric
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hollow Hex Plug
Number of Holes
0
Specific Pipe Fitting Shape
Hollow Hex Plug
Max. Steam Pressure
5800 psi
Temp. Range
30 Degrees to 250 Degrees F
Standards
ISO 9974
Fittings Sub-Category
Plugs
Max. Pressure
5800 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Maximum Operating Pressure
630 bar
Seal Material
Nitrile
Magnetic
No
Material Grade
316L

Description

Hollow Hex Head Plug, M26 x 1 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Male Metric, 1 1/4 in Outside Diameter, 13/16 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M26 x 1 x 1.50, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.