Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug, 3/4 In, BSPP

  • Mfr # VSTI3/4EDCF

  • Zoro # G5008324


product price: $13.95
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
53/64"
Standards
ISO 1179-1
Specific Pipe Fitting Shape
Hollow Hex Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI3/4EDCF
Zoro #
G5008324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
53/64"
Pipe Size - Pipe Fitting
3/4"
Hex Size
12mm
Pipe Size (Fittings)
3/4"
Fitting Length
53/64 in
Nominal Pipe Size
3/4 in
Outside Diameter
12 mm
Thread Size
3/4"
Overall Length
13/16 in

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Standards
ISO 1179-1
Specific Pipe Fitting Shape
Hollow Hex Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Max. Pressure
5800 psi
Fitting Connection Type
BSPP
Temp. Range
-65 Degrees to 500 Degrees F
Finish/Coating
Zinc-Plated
Maximum Operating Pressure
630 bar
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Magnetic
Yes
Seal Material
Nitrile

Description

Hollow Hex Head Plug, 3/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male BSPP, 12 mm Outside Diameter, 13/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, 3/4 In., Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.