Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug Brass Hollow Hex Plug, 1/8 in Male SAE-ORB X

  • Mfr # 2 HP5ON-B

  • Zoro # G700716048


product price: $6.29
/ea

Key Features

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Brass
Hex Size
1/8 in
Material Grade
CA360
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 HP5ON-B
Zoro #
G700716048
UPC #
-
Country of Origin
India

Dimensions

Hex Size
1/8 in
Overall Length
3/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Material
Brass
Item
Hollow Hex Plug
Material Grade
CA360
Seal Material
Nitrile
Color
Brown
Standards
SAE
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Maximum Operating Pressure
3,300 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Fitting Side A Type
SAE-ORB

Description

Hollow Hex Plug, Brass, CA360, 1/8 in, Male, SAE-ORB, 3,300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.