Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug, M16 x 1.5, Metric

  • Mfr # VSTI16X1.5EDCF

  • Zoro # G5007764


product price: $9.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
43/64"
Specific Pipe Fitting Shape
Hollow Hex Plug
Fitting Connection Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI16X1.5EDCF
Zoro #
G5007764
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
43/64"
Fitting Length
43/64"
Hex Size
8mm
Pipe Size - Pipe Fitting
M16 x 1-1/2"
Pipe Size (Fittings)
M16 x 1-1/2"
Outside Diameter
8 mm
Overall Length
5/8 in
Nominal Pipe Size
M16 x 1 1/2 in
Thread Size
M16 x 1 x 1.50

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Specific Pipe Fitting Shape
Hollow Hex Plug
Fitting Connection Type
Metric
Standards
ISO 9974-4
Max. Pressure
5800 psi
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
630 bar
Magnetic
Yes
Finish/Coating
Zinc-Plated
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Seal Material
Nitrile

Description

Hollow Hex Head Plug, M16 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 8 mm Outside Diameter, 5/8 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M16 x 1 x 1.50, Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.