Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hex Plug, M26 x 1.5, Metric

  • Mfr # VSTI26X1.5EDCF

  • Zoro # G5008281


product price: $25.65
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
53/64"
Hex Size
12mm
Temp. Range
-65 Degrees To 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI26X1.5EDCF
Zoro #
G5008281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
53/64"
Hex Size
12mm
Pipe Size - Pipe Fitting
M26 x 1-1/2"
Pipe Size (Fittings)
M26 x 1-1/2"
Fitting Length
53/64"
Overall Length
13/16 in
Nominal Pipe Size
M26 x 1 1/2 in
Outside Diameter
12 mm
Thread Size
M26 x 1 x 1.50

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Temp. Range
-65 Degrees To 250 Degrees F
Standards
ISO 9974-8
Fitting Connection Type
Metric
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Hollow Hex Plug
Max. Pressure
5800 psi
Seal Material
Nitrile
Maximum Operating Pressure
630 bar
Finish/Coating
Zinc-Plated
Includes Pre-Applied Thread Sealant
No
Magnetic
Yes
Includes Seal
Yes

Description

Hollow Hex Head Plug, M26 x 1 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 12 mm Outside Diameter, 13/16 in Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M26 x 1 x 1.50, Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.