Zoro Homepage

Hollow Hex Plug, M27 x 2, Metric

  • Mfr # VSTI27X2EDCF

  • Zoro # G5008297


product price: $25.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Pipe Fitting Length
53/64"
Fitting Length
53/64"
Max. Pressure
5800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSTI27X2EDCF
Zoro #
G5008297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Fitting Length
53/64"
Fitting Length
53/64"
Hex Size
12mm
Pipe Size - Pipe Fitting
M27 x 2"
Pipe Size (Fittings)
M27 x 2"
Outside Diameter
42 mm
Nominal Pipe Size
M27 x 2 in
Thread Size
M27 x 2 x 2.00

Details

Item
Hollow Hex Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hollow Hex Plug
Max. Pressure
5800 psi
Fitting Connection Type
Metric
Standards
ISO 9974-9
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Hollow Hex Plug
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Seal Material
Nitrile
Finish/Coating
Zinc-Plated
Maximum Operating Pressure
630 bar
Magnetic
Yes
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No

Description

Hollow Hex Head Plug, M27 x 2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, Male Metric, 42 mm Outside Diameter, Not Applicable Overall Length, 630 bar Maximum Operating Pressure, -104 Degrees to 482 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, M27 x 2 x 2.00, Magnetic Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.