Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Cut-Off Machine, 13 A, Scallop

  • Mfr # 86C-220V

  • Zoro # G616045935


product price: $13,145.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cutting Blade Type
Scallop
Power Source
Air Powered
Arbor Size
40 mm
Overall Height
24 in
Features
Cuts Multi-Braided Reinforced Hoses, Highly Reliable and Easily to Operate, Robust Construction, Several Mounting and Electrical Connection Options
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86C-220V
Zoro #
G616045935
UPC #
-
Country of Origin
United States

Dimensions

Arbor Size
40 mm
Overall Height
24 in
Overall Width
27 in
Blade Dia.
10 in
Overall Length
16 1/2 in

Details

Cutting Blade Type
Scallop
Power Source
Air Powered
Features
Cuts Multi-Braided Reinforced Hoses, Highly Reliable and Easily to Operate, Robust Construction, Several Mounting and Electrical Connection Options
Current
13 A
Voltage
220V AC
Phase
Single-Phase
Metal Saw Type
Cut-Off Machine
Tool Weight
108 lb
Tool Style
Benchtop
Item
Hose Cut-Off Machine

Description

HOSE CUT-OFF MACH 1 PHASE, Voltage 220V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.