Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Cut-Off Machine, 13 A, Scallop

  • Mfr # 86C-220V3

  • Zoro # G516045936


product price: $13,145.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Metal Saw Type
Cut-Off Machine
Tool Weight
108 lb
Overall Length
16 1/2 in
Cutting Blade Type
Scallop
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86C-220V3
Zoro #
G516045936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
24 in
Blade Dia.
10 in
Arbor Size
40 mm
Overall Width
27 in

Details

Metal Saw Type
Cut-Off Machine
Tool Weight
108 lb
Item
Hose Cut-Off Machine
Cutting Blade Type
Scallop
Tool Style
Benchtop
Features
Cuts Multi-Braided Reinforced Hoses, Highly Reliable and Easily to Operate, Robust Construction, Several Mounting and Electrical Connection Options
Current
13 A
Power Source
Air Powered
Voltage
220V AC
Phase
Three-Phase

Description

HOSE CUT-OFF MACH 3 PHASE, Voltage 220V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.