Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, Female JIC, Elbow, Hose 3/4

  • Mfr # 13943-12-12

  • Zoro # G3966396


product price: $45.35
/ea

Key Features

Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13943-12-12
Zoro #
G3966396
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/16 in x 3/4 in
Hydraulic Fitting Thread Size
1-1/16"-12
Length (In.)
3.49
Hose Dash Size
12
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Thread Size
1-1/16"-12
Hose Fitting A Size
1 1/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC Swivel
Standards
SAE 100R2
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc
For Use With Hose Series
301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hydraulic Hose I.D.
3/4 in
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
JIC
Thread Type
JIC
Max. Working Pressure @ 70 F
5,000 psi
Reusable
No
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.