Shop PARKER
See all product information
Create Account
HydFlangFtg, 1-1/4", 90 Elbow, Steel
- Mfr # 11943-20-20
- Zoro # G604067109
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Standards
SAE 100R2
Finish
Zinc
Hydraulic Hose I.D.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11943-20-20
- Zoro #
- G604067109
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 90 Degrees Elbow
- Fitting Material
- Steel
- Standards
- SAE 100R2
- Finish
- Zinc
- Hydraulic Hose I.D.
- 1 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- Flange Code
- 61
- For Use With Hose Series
- 302, 451
Dimensions
- Hydraulic Flange Size
- 1 1/4 in
- Length (In.)
- 5.12 in
- For Hose Dash Size
- -20
- Hose Dash Size
- 20
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 1 1/4 in, Flange Code 61, Fitting Material Steel, Length (In.) 5.12 in, For Hose Dash Size -20, Finish Zinc, Standards SAE 100R2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.