Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HYDRA-TOOL BASIC UNIT (Discontinued)

  • Mfr # 710400B
  • Zoro # G910053926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710400B
Zoro #
G910053926
UPC #
-
Country of Origin
United States

Description

Parker's Hydra-Tool is an efficient, dependable hydraulic machine for flaring and pre-setting steel and stainless steel tube. The hydraulic push of the Hydra-Tool requires little physical strength by the operator and produces uniform flares and pre-sets. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Flaring: A gauge can be provided to enable the operator to determine the pressure required to adequately flare any given material and wall thickness. - Pre-setting: The positive stop body die design for pre-setting eliminates the need for predetermined relief valve settings, pressure gauges or chart reading, and allows for uniform assemblies to be made. - Portable bench or cart mounted machine. - Flares steel and stainless steel tube from 1/4'' up to 2'' O.D. with wall thicknesses as great as .134'', and 6mm up to 50mm O.D. - Pre-sets steel and stainless steel tube from 1/4'' up to 2'' O.D., and 6mm to 28mm. Applications: - Flaring steel and stainless steel tube for 37 Deg or 45 Deg flare connections and pre-setting Parker ferrules onto steel and stainless steel tube, both for industrial and mobile hydraulic applications Technical Characteristics: - An electric or hand hydraulic pump is required to run this machine, and is sold separately. - Flaring die sets and other tooling are available in nonstandard sizes upon request from the factory. - There is a kit option available, which includes , gauge adapter, Hydra-Tool connector, lubricant, ''T'' adapter, carrying case, hose assembly, operation manual and video. The pump is sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.