Zoro Homepage

Hydraulic Cylinder, 1.5 in. Bore Dia.

  • Mfr # 1.50TRDHBT14A2.000

  • Zoro # G115946832


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
2 in
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Painted
Piston Material
Ductile Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50TRDHBT14A2.000
Zoro #
G115946832
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
2 in
Rod Dia.
5/8 in
Bore Dia.
1.5 in
Extended Length
6 1/8 in
Port Size
#6 SAE
Retracted Length
4 1/8 in

Details

Temp. Range
-10 Degrees to 165 Degrees F
Finish
Painted
Item
Hydraulic Cylinder
Piston Material
Ductile Iron
Body Material
Steel
Max. Pressure
3,000 psi
Duty Rating
Heavy Duty
Ring Material
Fluorocarbon
Base Mount Type
No Mount
Piston Rod Material
Chrome Plated
Rod Seal Type
Tri-Lip
Piston Seal Type
Bi-Directional

Description

Hydraulic Cylinder, Bore Dia. 1.5 in, Stroke Length 2 in, Rod Dia. 5/8 in, Retracted Length 4 1/8 in, Extended Length 6 1/8 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -10 Degrees to 165 Degrees F, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Fluorocarbon Ring Material, Tri-Lip Rod Seal Type, Steel Body Material, Bi-Directional Piston Seal Type, Painted Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.